Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 3/4"-10, 3 in L, Steel, Grade 5, Zinc Plated, 10 PK
- Mfr # U08320.075.0300
- Zoro # G2816171
product price:Â
$
13.79
/pk of 10, $1.38/ea
Key Features
Grade 5 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08320.075.0300
- Zoro #
- G2816171
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 3 in
- Neck Height
- 25/64 in
- Head Height
- 25/64 in
- Head Dia.
- 1.469 in to 1.594 in
- Square Width
- 0.741 in to 0.768 in
- Square Height
- 0.375 in to 0.406 in
- Drill Size
- 3/4 in
- Maximum Neck Height
- 13/32 in
- Screw Size
- 3/4 in
- Minimum Neck Width
- 47/64 in
- Neck Width
- 3/4 in
- Maximum Neck Width
- 49/64 in
- Minimum Head Diameter
- 1 15/32 in
- Maximum Head Height
- 25/64 in
- Maximum Head Diameter
- 1 19/32 in
- Minimum Neck Height
- 3/8 in
- Head Width
- 1 17/32 in
- Minimum Head Height
- 3/8 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.