Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 3/4"-10, 2 in L, Steel, Grade 2, Plain, 10 PK
- Mfr # U08300.075.0200
- Zoro # G4458045
product price:Â
$
16.99
/pk of 10, $1.70/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
2 in
Material
Steel
Finish
Plain
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08300.075.0200
- Zoro #
- G4458045
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 2 in
- Neck Height
- 25/64 in
- Head Dia.
- 1.594 in
- Square Width
- 0.768 in
- Drill Size
- 49/64 in
- Square Height
- 0.406 in
- Head Height
- 25/64 in
- Minimum Head Height
- 3/8 in
- Maximum Head Height
- 25/64 in
- Minimum Head Diameter
- 1 15/32 in
- Neck Width
- 3/4 in
- Maximum Head Diameter
- 1 19/32 in
- Minimum Neck Width
- 47/64 in
- Maximum Neck Height
- 13/32 in
- Minimum Neck Height
- 3/8 in
- Maximum Neck Width
- 49/64 in
- Head Width
- 1 17/32 in
- Screw Size
- 3/4 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.