Shop ZORO SELECT

Carriage Bolt, Square Neck, 3/8"-16, 3 in L, Steel, Grade 2, Zinc Plated, 25 PK

  • Mfr # U08305.037.0300
  • Zoro # G9091984

product price: 
$
7.59
/pk of 25, $0.30/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U08305.037.0300
Zoro #
G9091984
UPC #
-
Country of Origin
Multiple
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
Grade 2 Zinc Nuts
Head Type
Round
Material Grade
Grade A
Tensile Strength
74,000 psi
Grade
A
Fastener Industry Standards
ASME B18.5
Fastener Thread Type
UNC (Coarse)
System of Measurement
Inch
Meets/Exceeds
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Fastener Thread Direction
Right Hand
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Shell Material
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products