Shop ZORO SELECT

Carriage Bolt, Square Neck, 3/8"-16, 3 in L, Steel, Grade 2, Hot Dipped Galvanized, 25 PK

  • Mfr # U08307.037.0300
  • Zoro # G9092255

product price: 
$
7.79
/pk of 25, $0.31/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
13/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U08307.037.0300
Zoro #
G9092255
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Neck Height
13/64 in
Square Width
0.368 in to 0.388 in
Drill Size
3/8 in
Head Dia.
0.782 in to 0.844 in
Square Height
0.188 in to 0.219 in
Head Height
13/64 in
Neck Width
3/8 in
Minimum Neck Width
3/8 in
Head Width
13/16 in
Maximum Head Diameter
27/32 in
Maximum Neck Width
25/64 in
Maximum Head Height
13/64 in
Minimum Neck Height
3/16 in
Screw Size
3/8 in
Minimum Head Diameter
25/32 in
Maximum Neck Height
7/32 in
Minimum Head Height
3/16 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Meets/Exceeds
ASME B18.5
Material Grade
Grade A
Grade
A
For Use With
Grade 2 Galvanized Nuts
Fastener Thread Type
UNC (Coarse)
Tensile Strength
74,000 psi
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Pack Size
Small Pack
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Shell Material
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products