Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 3/8"-16, 2-1/2 in L, Steel, Grade 2, Zinc Plated, 50 PK
- Mfr # U08305.037.0250
- Zoro # G3360533
product price:Â
$
12.69
/pk of 50, $0.25/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08305.037.0250
- Zoro #
- G3360533
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2-1/2 in
- Neck Height
- 13/64 in
- Head Dia.
- 0.782 in
- Drill Size
- 25/64 in
- Head Height
- 13/64 in
- Square Width
- 0.368 in
- Square Height
- 0.188 in
- Minimum Neck Height
- 3/16 in
- Maximum Head Height
- 13/64 in
- Maximum Head Diameter
- 27/32 in
- Head Width
- 13/16 in
- Neck Width
- 3/8 in
- Maximum Neck Width
- 25/64 in
- Minimum Head Diameter
- 25/32 in
- Maximum Neck Height
- 7/32 in
- Minimum Head Height
- 3/16 in
- Minimum Neck Width
- 3/8 in
- Screw Size
- 3/8 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.782 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.