Shop ZORO SELECT

Carriage Bolt, Square Neck, 5/16"-18, 1 in L, Steel, Grade 2, Plain, 100 PK

  • Mfr # U08300.031.0100
  • Zoro # G4457643

product price: 
$
23.15
/pk of 100, $0.23/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
5/16"-18
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
11/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U08300.031.0100
Zoro #
G4457643
UPC #
-
Country of Origin
Multiple
Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
Grade 2 Hex Nuts
Fastener Thread Type
UNC (Coarse)
Grade
A
Meets/Exceeds
ASME B18.5 & SAE J429
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5, SAE J429
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Material Grade
Grade A
Tensile Strength
74,000 psi
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Fit
2A
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Shell Material
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 21/64 in, Head Dia. 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.187 in, Square Width 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.