Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 5/16"-18, 2-1/2 in L, Steel, Grade 5, Zinc Plated, 50 PK
- Mfr # U08320.031.0250
- Zoro # G9980941
product price:Â
$
28.69
/pk of 50, $0.57/ea
Key Features
Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08320.031.0250
- Zoro #
- G9980941
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2-1/2 in
- Neck Height
- 11/64 in
- Head Height
- 11/64 in
- Square Width
- 0.307 in to 0.324 in
- Square Height
- 0.156 in to 0.187 in
- Head Dia.
- 0.688 in to 0.719 in
- Drill Size
- 5/16 in
- Maximum Head Diameter
- 23/32 in
- Minimum Neck Height
- 5/32 in
- Maximum Neck Width
- 21/64 in
- Minimum Neck Width
- 5/16 in
- Maximum Head Height
- 11/64 in
- Head Width
- 45/64 in
- Minimum Head Diameter
- 11/16 in
- Maximum Neck Height
- 3/16 in
- Minimum Head Height
- 5/32 in
- Neck Width
- 5/16 in
- Screw Size
- 5/16 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 120,000 psi, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.