Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 5/8"-11, 2-1/2 in L, Steel, Grade 2, Plain, 10 PK
- Mfr # U08300.062.0250
- Zoro # G0470970
product price:Â
$
18.29
/pk of 10, $1.83/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
2-1/2 in
Material
Steel
Finish
Plain
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08300.062.0250
- Zoro #
- G0470970
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 2-1/2 in
- Neck Height
- 21/64 in
- Square Height
- 0.313 in to 0.344 in
- Drill Size
- 5/8 in
- Head Dia.
- 1.219 in to 1.344 in
- Square Width
- 0.616 in to 0.642 in
- Head Height
- 21/64 in
- Minimum Head Height
- 5/16 in
- Neck Width
- 5/8 in
- Maximum Head Height
- 21/64 in
- Maximum Neck Width
- 41/64 in
- Minimum Head Diameter
- 1 7/32 in
- Head Width
- 1 9/32 in
- Screw Size
- 5/8 in
- Minimum Neck Width
- 39/64 in
- Minimum Neck Height
- 5/16 in
- Maximum Head Diameter
- 1 11/32 in
- Maximum Neck Height
- 11/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.