Shop ZORO SELECT

Carriage Bolt, Square Neck, 5/8"-11, 4 in L, Steel, Grade 2, Hot Dipped Galvanized, 10 PK

  • Mfr # U08307.062.0400
  • Zoro # G9092361

product price: 
$
30.79
/pk of 10, $3.08/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
21/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U08307.062.0400
Zoro #
G9092361
UPC #
-
Country of Origin
Multiple
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
ASME B18.5
Head Type
Round
Fastener Thread Type
UNC (Coarse)
System of Measurement
Inch
Tensile Strength
74,000 psi
Fastener Industry Standards
ASME B18.5
Material Grade
Grade A
Grade
A
For Use With
Grade 2 Galvanized Nuts
Carriage Bolt Type
Carriage Bolt
Fastener Thread Direction
Right Hand
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Shell Material
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products