Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt Assortment, Steel, Zinc Plated Finish
- Mfr # JBDL16CTA
- Zoro # G3761508
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Screw Size
1/4"; 5/16"; 3/8"
Length
1 in to 2-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBDL16CTA
- Zoro #
- G3761508
- UPC #
- -
- Country of Origin
- China
- Item
- Carriage Bolt Assortment
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Carriage
- Drive
- Hex
- Includes
- Screws (25) Each: 1/4"-20x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 5/16"-18x1 in, 1 1/2 in, (20) Each: x2 in, (15) Each: x2 1/2 in, (10) Each: x3 in, (20) Each: 3/8"-16x1 in,1 1/4 in, 1 1/2 in, (15) Each: 3/8"-16x2 in, (10) Each: 3/8"-16x2 1/2 in, 3 in, Metal Compartment Box with Lid
- Number of Pieces
- 250
- Type
- Carriage Bolt
- Head Style
- Round
- Drive Type
- No Drive
- Container Material
- Metal
- Flat Washers Included
- Flat Washers Not Included
- Includes Screws/Bolts
- Screws/Bolts Included
- Includes Hex Nuts
- Hex Nuts Not Included
- Includes Lock Washers
- Lock Washers Not Included
- Hex Nuts Included
- Hex Nuts Not Included
- Includes Flat Washers
- Flat Washers Not Included
- Lock Washers Included
- Lock Washers Not Included
- Container Type
- Metal Box
- Screws/Bolts Included
- Carriage Bolts (25) 1/4"-20x3/4 in, (25) 1/4"-20x1 in, (25) 1/4"-20x1 1/4 in, (25) 1/4"-20x1 1/2 in, (25) 1/4"-20x2 in, (25) 5/16"-18x1 in, (20) 5/16"-18x2 in, (15) 5/16"-18x2 1/2 in, (10) 5/16"-18x3 in, (20) 3/8"-16x1 in, (15) 3/8"-16x2 in, (10) 3/8"-16x2 1/2 in, (10) 3/8"-16x3 in
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 1/4"; 5/16"; 3/8"
- Length
- 1 in to 2-1/2 in
- Thread Size
- 1/4"-20; 5/16"-18; 3/8"-16
- Number of Sizes
- 16
Description
Carriage Bolt Assortment, Metal Box, Container Material Metal, Steel, Zinc-Plated, Flat Washers Included Flat Washers Not Included, Hex Nuts Included Hex Nuts Not Included, Lock Washers Included Lock Washers Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.