Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, M10x1.50, 60 mm L, Steel, Class 4.6, Zinc Plated, 50 PK
- Mfr # M08250.100.0060
- Zoro # G9900567
product price:Â
$
53.15
/pk of 50, $1.06/ea
Key Features
Class 4.6 Material Grade/Class
Thread Size
M10x1.50
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
6.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M08250.100.0060
- Zoro #
- G9900567
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10x1.50
- Fastener Length
- 60 mm
- Neck Height
- 6.6 mm
- Square Height
- 6.60mm
- Square Width
- 10.58mm
- Head Dia.
- 23.35 to 24.65mm
- Head Height
- 5.38 mm
- Maximum Head Diameter
- 24.65 mm
- Maximum Head Height
- 5.38 mm
- Minimum Neck Width
- 10.58 mm
- Screw Size
- M10
- Minimum Head Diameter
- 23.35 mm
- Minimum Thread Length
- 26 mm
- Head Width
- 23.35 mm
- Neck Width
- 10.58 mm
- Minimum Neck Height
- 6.6 mm
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.