Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, M6x1.00, 50 mm L, Steel, Class 4.6, Zinc Plated, 100 PK
Mfr # M08250.060.0050
Zoro # G9900025
product price:Â
$
27.99
/pk of 100, $0.28/ea
Key Features
Class 4.6 Material Grade/Class
Thread Size
M6x1.00
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
4.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M08250.060.0050
- Zoro #
- G9900025
- UPC #
- 190735979785
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 50 mm
- Neck Height
- 4.6 mm
- Square Width
- 6.48mm
- Square Height
- 4.60mm
- Head Dia.
- 15.45 to 16.55mm
- Head Height
- 3.88 mm
- Minimum Neck Height
- 4.6 mm
- Head Width
- 15.45 mm
- Neck Width
- 6.48 mm
- Maximum Head Height
- 3.88 mm
- Screw Size
- M6
- Minimum Head Diameter
- 15.45 mm
- Maximum Head Diameter
- 16.55 mm
- Minimum Neck Width
- 6.48 mm
- Minimum Thread Length
- 18 mm
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 58,000 psi, Package Quantity 100