Carriage Bolt, Ribbed Neck, 1/4"-20, 1-1/2 in L, Steel, Grade 5, Zinc Plated, 100 PK

  • Mfr # 5ZMR2

  • Zoro # G5904893


product price:  $19.29
/pk 100, $0.19/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZMR2
Zoro #
G5904893
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Neck Height
1/4 in
Rib Length
0.25 in
Head Height
9/64 in
Screw Size
1/4 in
Maximum Head Diameter
19/32 in
Minimum Head Diameter
9/16 in
Neck Width
9/32 in
Minimum Head Height
9/64 in
Maximum Neck Width
9/32 in
Head Width
37/64 in
Maximum Head Height
9/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Ribbed
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Fastener Thread Direction
Right Hand
Grade
5
For Use With
Trailer Roof Bows and Crossmembers
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade 5
Fastener Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Drive Type
No Drive
Type
Carriage Bolt
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.25 in, Head Height 9/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.