Shop ZORO SELECT

Carriage Bolt, Square Neck, M6x1.00, 40 mm L, 18-8 Stainless Steel, Not Graded, Plain, 100 PK

  • Mfr # M51500.060.0040

  • Zoro # G9905056


product price: 
$
22.79
/pk 100, $0.23/ea

Key Features

Not Graded Material Grade/Class
Thread Size
M6x1.00
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
4.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51500.060.0040
Zoro #
G9905056
UPC #
190735983980
Country of Origin
Multiple
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
DIN 603
Grade
A2
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
DIN 603
Tensile Strength
101,500 psi
Head Type
Round
Material Grade
A2
System of Measurement
Metric
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Dimensional Standards
DIN 603
Thread Pitch
1 mm
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 101,500 psi, Package Quantity 100

Ratings & reviews

Explore more products