Carriage Bolt, Square Neck, 1/2"-13, 2 in L, Steel, Grade 5, Zinc Plated, 25 PK

  • Mfr # U08320.050.0200

  • Zoro # G9092422


product price:  $10.15
/pk 25, $0.41/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U08320.050.0200
Zoro #
G9092422
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Neck Height
17/64 in
Square Height
0.250 in to 0.281 in
Square Width
0.492 in to 0.515 in
Head Dia.
1.032 in to 1.094 in
Drill Size
1/2 in
Head Height
17/64 in
Head Width
1 1/16 in
Minimum Head Diameter
1 1/32 in
Minimum Head Height
1/4 in
Screw Size
1/2 in
Neck Width
1/2 in
Maximum Head Diameter
1 3/32 in
Minimum Neck Width
31/64 in
Maximum Neck Height
9/32 in
Maximum Head Height
17/64 in
Minimum Neck Height
1/4 in
Maximum Neck Width
33/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Head Type
Round
Meets/Exceeds
ASME B18.5
Grade
5
System of Measurement
Inch
Material Grade
Grade 5
Carriage Bolt Type
Carriage Bolt
Head Style
Round
Tensile Strength
120,000 psi
Drive Type
No Drive
Type
Carriage Bolt
Pack Size
Small Pack
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.