Carriage Bolt, Square Neck, 1/2"-13, 6 in L, Steel, Grade 5, Zinc Plated, 10 PK

  • Mfr # U08320.050.0600

  • Zoro # G2107905


product price:  $13.69
/pk 10, $1.37/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
6 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U08320.050.0600
Zoro #
G2107905
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
6 in
Neck Height
17/64 in
Head Height
17/64 in
Head Dia.
1.032 in to 1.094 in
Square Width
0.492 in to 0.515 in
Drill Size
1/2 in
Square Height
0.250 in to 0.281 in
Minimum Head Height
1/4 in
Head Width
1 1/16 in
Maximum Head Height
17/64 in
Minimum Neck Height
1/4 in
Maximum Neck Height
9/32 in
Minimum Head Diameter
1 1/32 in
Maximum Head Diameter
1 3/32 in
Maximum Neck Width
33/64 in
Minimum Neck Width
31/64 in
Screw Size
1/2 in
Neck Width
1/2 in
Minimum Thread Length
1 1/4 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Grade
5
System of Measurement
Inch
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade 5
Meets/Exceeds
ASME B18.5
Head Type
Round
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.5
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Tensile Strength
120,000 psi
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.