Carriage Bolt, Square Neck, 1/4"-20, 1/2 in L, Steel, Grade 2, Zinc Plated, 100 PK

  • Mfr # U08305.025.0050

  • Zoro # G2563863


product price:  $5.19
/pk 100, $0.05/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U08305.025.0050
Zoro #
G2563863
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Neck Height
9/64 in
Drill Size
17/64 in
Head Dia.
0.563 in
Square Height
0.125 in
Square Width
0.245 in
Head Height
9/64 in
Maximum Head Diameter
19/32 in
Maximum Head Height
9/64 in
Minimum Neck Width
1/4 in
Maximum Neck Height
5/32 in
Head Width
37/64 in
Minimum Head Height
1/8 in
Neck Width
1/4 in
Maximum Neck Width
17/64 in
Minimum Neck Height
1/8 in
Minimum Head Diameter
9/16 in
Screw Size
1/4 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Grade
2
Fastener Industry Standards
ASME B18.5
For Use With
Grade 2 Zinc Nuts
System of Measurement
Inch
Meets/Exceeds
ASME B18.5
Head Type
Round
Fastener Thread Direction
Right Hand
Material Grade
Grade A
Tensile Strength
74,000 psi
Carriage Bolt Type
Carriage Bolt
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products