Carriage Bolt, Square Neck, M8x1.25, 60 mm L, Steel, Class 4.6, Zinc Plated, 100 PK

  • Mfr # M08250.080.0060

  • Zoro # G9900217


product price:  $52.69
/pk 100, $0.53/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
5.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M08250.080.0060
Zoro #
G9900217
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
60 mm
Neck Height
5.6 mm
Head Height
4.88 mm
Square Width
8.58mm
Square Height
5.60mm
Head Dia.
19.35 to 20.65mm
Minimum Thread Length
22 mm
Minimum Neck Height
5.6 mm
Minimum Head Diameter
19.35 mm
Minimum Neck Width
8.58 mm
Screw Size
M8
Maximum Head Height
4.88 mm
Head Width
19.35 mm
Maximum Head Diameter
20.65 mm
Neck Width
8.58 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Industry Standards
DIN 603
System of Measurement
Metric
Meets/Exceeds
DIN 603
Fastener Thread Direction
Right Hand
Material Grade
Class 4.6
Head Type
Round
Grade
Class 4.6
Carriage Bolt Type
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Tensile Strength
58,000 psi
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Thread Pitch
1.25 mm
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
DIN 603
Includes Nut
Nut Included
Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products