This item is Discontinued.

Zoro Select Carriage Bolt, Square Neck, 7/16"-14, 4-1/2 in L, Steel, Grade 2, Zinc Plated, 120 PK B08305.043.0450

Carriage Bolt, Square Neck, 7/16"-14, 4-1/2 in L, Steel, Grade 2, Zinc Plated, 120 PK (Discontinued)

  • Mfr # B08305.043.0450
  • Zoro # G1618449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08305.043.0450
Zoro #
G1618449
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
4-1/2 in
Neck Height
15/64 in
Square Width
0.431 in to 0.452 in
Dia./Thread Size
7/16"-14
Head Dia.
0.907 in to 0.969 in
Square Height
0.219 in to 0.250 in
Drill Size
7/16 in
Length
4-1/2"
Head Height
15/64 in
Neck Width
7/16 in
Maximum Head Height
15/64 in
Head Width
15/16 in
Minimum Neck Width
7/16 in
Screw Size
7/16 in
Minimum Head Diameter
29/32 in
Minimum Head Height
7/32 in
Minimum Neck Height
7/32 in
Maximum Neck Height
1/4 in
Maximum Head Diameter
31/32 in
Maximum Neck Width
29/64 in
Thread Size
7/16"-14
Fastener Length
4 1/2 in
Overall Length
4 1/2 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A
For Use With
Grade 2 Zinc Nuts
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade A
Meets/Exceeds
ASME B18.5
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5
Fastener Finish
Zinc Plated
Fastener Thread Type
UNC (Coarse)
System of Measurement
Inch
Tensile Strength
74,000 psi
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Round

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 7/16 in, Head Dia. 0.907 in to 0.969 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in to 0.250 in, Square Width 0.431 in to 0.452 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.