CAD
Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Round Head, Square Neck, Steel, Grade 5, Zinc Plated, 3/8"-16, 2 in L, 50 PK
- Mfr # U08320.037.0200
- Zoro # G9980923
CAD Available
product price:Â
$
17.29
/pk of 50, $0.35/ea
Key Features
Grade 5 Material Grade/Class
CAD Drawing
Thread Size
3/8"-16
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08320.037.0200
- Zoro #
- G9980923
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2 in
- Neck Height
- 13/64 in
- Head Height
- 13/64 in
- Drill Size
- 3/8 in
- Head Dia.
- 0.782 in to 0.844 in
- Square Height
- 0.188 in to 0.219 in
- Square Width
- 0.368 in to 0.388 in
- Maximum Head Diameter
- 27/32 in
- Neck Width
- 3/8 in
- Head Width
- 13/16 in
- Maximum Neck Height
- 7/32 in
- Minimum Neck Height
- 3/16 in
- Screw Size
- 3/8 in
- Maximum Neck Width
- 25/64 in
- Minimum Head Height
- 3/16 in
- Minimum Head Diameter
- 25/32 in
- Minimum Neck Width
- 3/8 in
- Maximum Head Height
- 13/64 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 120,000 psi, Package Quantity 50
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.