- MFR #
- P-PRP-040X013/038K
- Zoro #
- G4807984
- UPC #
- -
- Country of Origin
- China
- Item
- Thermoplastic Rubber Tread On Polypropylene Hub Wheel
- Caster Load Rating Range
- Light-Medium Duty
- Tread
- Standard
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Load Rating
- 300 lb
- Wheel Bearings
- Annular Ball
- Non-Marking
- Yes
- Application
- Retail, Industrial, Commercial
- Hub Material
- Polypropylene
- Hub Color
- Gray
- Tread Color
- Gray
- Resistant To
- High Chemical Resistance To Many Aggressive Substances
- Caster Temp. Range Available
- Yes
- Durometer
- 85 Shore A
- Wheel Color
- Gray
- Caster Wheel Shape
- Standard
- Caster Wheel Bearings
- Precision Ball
- Caster Core Material
- Polypropylene
- Includes
- Thread Guards
- Spanner Bushing
- Included
- Caster Temp. Range
- -4 Degrees To 140 Degrees F
- Core Color
- Gray
- Wheel/Tread Material
- Rubber
- Wheel Core Material
- Polypropylene
- includes Spanner Bushing
- No
- Tread Shape
- Standard
- Operating Temperature Range
- -45 Degrees to 180 Degrees F
- Wheel/Tread Hardness
- 85-95 Shore A
- Wheel/Tread Color
- Gray
- Wheel/Tread Hardness Rating
- Soft
- Includes Spanner Bushing
- Not Included
- Features
- Floor Protection, Noise Reduction
- Wheel Bearing Type
- Precision Ball
- System of Measurement
- Inch
- Standards
- RoHS, ICWM
- ESD Conductive
- No
- Load Capacity
- 300 lb
- Includes Thread Guards
- Yes
- Extended Lead
- No
- Number of Wheels
- 1
- Series
- P-PRP Series
- Replacement Wheel
- Mfr. No. P-PRP-040X013/038K
- Caster Product Group
- Wheels
- Wheel Hardness Rating
- 85 Shore A
- Operating Temperature - Minimum
- -45 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Compatible with Series
- Pegasus 12