This item is Discontinued.

Zoro Select Caster Wheel, 6", 2000 lb. W-6-FS-3/4

This item is Discontinued.

Zoro Select

Caster Wheel, 6", 2000 lb. (Discontinued)

Mfr # W-6-FS-3/4
Zoro # G3184483
Country of Origin United States
Category Metal Wheels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-6-FS-3/4
Zoro #
G3184483
UPC #
-
Country of Origin
United States
Caster Load Rating Range
Medium-Duty
Load Rating
2000 lb
Caster Wheel/Tread Material
Steel
Caster Core Material
Steel
Caster Wheel Bearings
Roller
Wheel Color
Silver
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
179 BHN
Resistant To
Water, Oil, Chemicals
Caster Temp. Range
-30 Degrees to 600 Degrees F
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Core Color
Silver
Replacement For
23DD32, 23DP70
Item
Caster Wheel
includes Spanner Bushing
No
Wheel/Tread Material
Steel
Operating Temperature Range
-30 Degrees to 600 Degrees F
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Forged Steel
Tread Shape
Standard
Wheel/Tread Hardness
179 BHN
Wheel/Tread Color
Silver
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Roller
Includes Spanner Bushing
No

Description

Caster Wheel, 2000 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Roller, Standard Tread Shape, 3/4 in For Axle Size, No Includes Spanner Bushing, Forged Steel Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & reviews