This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Caster Wheel, Polyurethane, 4", 700 lb. (Discontinued)

Mfr # W-420-SWF-1/2
Zoro # G2577551
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-420-SWF-1/2
Zoro #
G2577551
UPC #
-
Country of Origin
United States
Caster Load Rating Range
Light-Medium Duty
Load Rating
700 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Red
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
includes Spanner Bushing
Included
Load Rating Range
300 to 999 lb
Caster Temp. Range Available
Yes
Features
Floor Protective
Tread Shape
Standard
Caster Wheel Bearings
Ball
Wheel Core Material
Aluminum
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Included
Durometer
80 Shore A
Caster Temp. Range
-50 Degrees to 200 Degrees F
Operating Temperature Range
-50 Degrees to 200 Degrees F
Resistant To
Water, Oil, Chemicals
Replacement For
49H521, 49H537

Description

Caster Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & reviews