This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Caster Wheel, Polyurethane, 4", 900 lb. (Discontinued)

Mfr # W-420-TRB-1/2
Zoro # G2576039
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-420-TRB-1/2
Zoro #
G2576039
UPC #
-
Country of Origin
United States
Caster Load Rating Range
Light-Medium Duty
Load Rating
900 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Red
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Wheel/Tread Material
Polyurethane
Caster Wheel Bearings
Ball
Features
Floor Protective
Load Rating Range
300 to 999 lb
Tread Shape
Standard
Includes Spanner Bushing
Included
Operating Temperature Range
-50 Degrees to 200 Degrees F
Caster Temp. Range
-50 Degrees to 200 Degrees F
Durometer
90 Shore A
Replacement For
49H503, 49H528
Resistant To
Water, Oil, Chemicals
Caster Temp. Range Available
Yes
Wheel Core Material
Iron
includes Spanner Bushing
Included

Description

Caster Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.