This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Caster Wheel, Polyurethane, 6", 2600 lb. (Discontinued)

Mfr # W-630-TRB-3/4
Zoro # G2577192
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-630-TRB-3/4
Zoro #
G2577192
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/4 in
Bore Dia.
3/4"

Details

Caster Load Rating Range
Medium-Duty
Load Rating
2600 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Red
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Wheel Bearings
Ball
Operating Temperature Range
-50 Degrees to 200 Degrees F
includes Spanner Bushing
Included
Caster Temp. Range
-50 Degrees to 200 Degrees F
Wheel Core Material
Iron
Includes Spanner Bushing
Included
Caster Temp. Range Available
Yes
Tread Shape
Standard
Load Rating Range
1000 to 2999 lb
Resistant To
Water, Oil, Chemicals
Replacement For
49H546, 49H561
Durometer
90 Shore A
Features
Floor Protective
Wheel/Tread Material
Polyurethane

Description

Caster Wheel, 2600 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & reviews