This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Caster Wheel, Polyurethane, 8", 1800 lb. (Discontinued)

Mfr # W-820-TRB-1/2
Zoro # G2576772
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-820-TRB-1/2
Zoro #
G2576772
UPC #
-
Country of Origin
United States
Caster Load Rating Range
Medium-Duty
Load Rating
1800 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Red
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Wheel Core Material
Iron
Resistant To
Water, Oil, Chemicals
Caster Temp. Range Available
Yes
Wheel/Tread Material
Polyurethane
Durometer
90 Shore A
Caster Wheel Bearings
Ball
includes Spanner Bushing
Included
Replacement For
49H505, 49H530
Caster Temp. Range
-50 Degrees to 200 Degrees F
Includes Spanner Bushing
Included
Load Rating Range
1000 to 2999 lb
Operating Temperature Range
-50 Degrees to 200 Degrees F
Features
Floor Protective
Tread Shape
Standard

Description

Caster Wheel, 1800 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & reviews