This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Caster Whel, Polyurethane, 6", 1400 lb. (Discontinued)

Mfr # W-620-TRB-1/2
Zoro # G2575908
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-620-TRB-1/2
Zoro #
G2575908
UPC #
-
Country of Origin
United States
Caster Load Rating Range
Medium-Duty
Load Rating
1400 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Red
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Temp. Range Available
Yes
includes Spanner Bushing
Included
Load Rating Range
1000 to 2999 lb
Resistant To
Water, Oil, Chemicals
Replacement For
49H504, 49H529
Operating Temperature Range
-50 Degrees to 200 Degrees F
Caster Temp. Range
-50 Degrees to 200 Degrees F
Wheel Core Material
Iron
Caster Wheel Bearings
Ball
Tread Shape
Standard
Features
Floor Protective
Includes Spanner Bushing
Included
Wheel/Tread Material
Polyurethane
Durometer
90 Shore A

Description

Caster Wheel, 1400 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & reviews