Shop ZORO SELECT
See all product information
Create Account
Channel Spring Nut, 3/8"-16 Size, 3/8 in Bolt Size, Steel, Galvanized, Silver, 25 PK
- Mfr # V200 3/8
- Zoro # G3245137
product price:Â
$
35.19
/pk of 25, $1.41/ea
Key Features
Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Galvanized
Conduit Size
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V200 3/8
- Zoro #
- G3245137
- UPC #
- -
- Country of Origin
- Multiple
- Sub-Category
- Nuts, Washers, and Screws
- Item
- Spring Nut
- Color
- Silver
- Finish
- Galvanized
- Material
- Steel
- Shell Material
- Steel
Description
Spring Nut, Steel, Width 1 3/8 in, Depth 3/4 in, Thickness 3/8 in, Finish Galvanized, Thread Size 3/8 In.-16, Silver, Bolt Size 3/8 in, Conduit Size 3/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.