This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9L757
Zoro #
G4643247
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
7
Glove Length
14 in
Glove Thickness
22 mil
Length
14 in
Thickness
22 mil
Size - Numeric
7
Details
Item
Chemical Resistant Gloves
Color
Green
Application
Assembly, Inspection, Medium Duty Material Handling, Light Fabrication, Shipping, Receiving and Maintenance
Chemical Resistant Glove Material
Nitrile
Resists
Abrasion and Cut, Puncture, Snag
Lining
Unlined
Description
Chemical Resistant Gloves, Nitrile, 22 mil, 14 in, Lining Unlined, Glove Size 7, Color Green, Resists Abrasion and Cut, Puncture, Snag, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.