Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 2-1/4in, 0.098in
Mfr # 500-003040
Zoro # G7818151
product price:Â
$
28.49
/ea
Key Features
Size - Decimal
#40 - 0.0980
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500-003040
- Zoro #
- G7818151
- UPC #
- 888226084130
- Country of Origin
- United States
Dimensions
- Size - Decimal
- #40 - 0.0980
- Flute Length
- 5/8 in
- Size- Decimal
- #40 (0.0980)
- Shank Dia.
- 3/32 in
- Reamer Size
- #40
- Large End Dia.
- 0.0980"
- Dimension Type
- Wire
- Overall Length
- 2 1/4 in
- Size
- #40
- Shank Size
- 0.0980"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.1 in
- Reamer Size - Decimal Equivalent
- 0.098 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.