This item is Discontinued.

Zoro Select Chute Hopper, 85 3/4" W, 2,000 lb, Blue C-HOP-300

This item is Discontinued.

Zoro Select

Chute Hopper, 85 3/4" W, 2,000 lb, Blue (Discontinued)

Mfr # C-HOP-300
Zoro # G3482459
UPC # 691215011099
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-HOP-300
Zoro #
G3482459
UPC #
691215011099
Country of Origin
United States

Dimensions

Outside Width
86"
Platform Length
57.25"
Overall Width
86"
Overall Length
57-1/4"
Overall Height
67-1/16"
Fork Pocket Depth
49-1/4 in
Fork Pocket Height
2-3/4 in
Fork Pocket Width
7-3/4 in
Wire Rope Length
57 1/4 in
Length
57 1/4 in

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Chute Hopper
Assembled
Yes
Gauge
8 ga
Hopper Capacity
3 cu yd
Finish
Painted
Includes
Safety Chain
Volume Capacity
3 yd³
Frame Material
Steel
Container Material - Hoppers and Cube Trucks
Steel
Application
Fixed-position hopper features a full-height front door that opens to dump the hopper contents.
Load Capacity - Maximum
2,000 lb
Frame Gauge
8 ga

Description

Chute Hopper, Load Capacity - Maximum 2,000 lb, Hopper Capacity 3 cu yd, Overall Height 67 3/8 in, Overall Length 57 1/4 in, Overall Width 85 3/4 in, Frame Gauge 8 ga, Color Blue, Finish Painted, Frame Material Steel, Fork Pocket Height 2 3/4 in, Fork Pocket Width 7 3/4 in, Fork Pocket Depth 50 in, Includes Safety Chain

Ratings & reviews