This item is Discontinued.

Zoro Select Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 400 PK L04170.100.0025

This item is Discontinued.

Zoro Select

Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 400 PK (Discontinued)

Mfr # L04170.100.0025
Zoro # G5661008
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04170.100.0025
Zoro #
G5661008
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.25
Fastener Length
25 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.25
Screw Size
M10
Overall Length
25 mm
Wire Rope Length
25 mm
Length
25 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Thread Type
Metric Fine
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M10-1.25
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 961
Dimensional Standards
DIN 961
Thread Pitch
1.25 mm
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Screw Industry Standards
DIN 961
Fastener Industry Standards
DIN 961
Basic Material
Steel
Head Type
Hex
Material Type
Steel
Fastener Thread Type
Metric Fine
Fastener Thread Style
Fully Threaded
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.