This item is Discontinued.

Zoro Select Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 300 PK L04170.100.0030

This item is Discontinued.

Zoro Select

Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 300 PK (Discontinued)

Mfr # L04170.100.0030
Zoro # G5660999
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04170.100.0030
Zoro #
G5660999
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.25
Fastener Length
30 mm
Head Width
17 mm
Min. Thread Length
30 mm
Head Height
6.4 mm
Minimum Thread Length
30 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.25
Overall Length
30 mm
Screw Size
M10
Wire Rope Length
30 mm
Length
30 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Thread Type
Metric Fine
Rockwell Hardness
HRC32
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 961
Threadlocker Minimum Temperature
M10-1.25
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 961
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Material Type
Steel
Head Type
Hex
Bolt Material
Steel
Basic Material
Steel
Screw Industry Standards
DIN 961
Fastener Industry Standards
DIN 961
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Fine
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.