This item is Discontinued.

Zoro Select Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 400 PK L04110.100.0025

This item is Discontinued.

Zoro Select

Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 400 PK (Discontinued)

Mfr # L04110.100.0025
Zoro # G5662916
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.100.0025
Zoro #
G5662916
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M10-1.50
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Basic Material
Steel
Fastener Industry Standards
DIN 933
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.