This item is Discontinued.

Zoro Select Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 300 PK L04110.100.0040

This item is Discontinued.

Zoro Select

Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 300 PK (Discontinued)

Mfr # L04110.100.0040
Zoro # G5662889
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.100.0040
Zoro #
G5662889
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.50
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Material Quality Standard
ISO 898-1
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Bolt Material
Steel
Basic Material
Steel
Material Type
Steel
Fastener Industry Standards
DIN 933
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 300

Ratings & reviews