This item is Discontinued.

Zoro Select Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 200 PK L04170.120.0035

This item is Discontinued.

Zoro Select

Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 200 PK (Discontinued)

Mfr # L04170.120.0035
Zoro # G5660929
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04170.120.0035
Zoro #
G5660929
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.50
Fastener Length
35 mm
Head Width
19 mm
Min. Thread Length
35 mm
Head Height
7.5 mm
Minimum Thread Length
35 mm
Head and Washer Height
7.5 mm
Dia./Thread Size
M12-1.50
Overall Length
35 mm
Screw Size
M12
Wire Rope Length
35 mm
Length
35 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Fine
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Dimensional Standards
DIN 961
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M12-1.50
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 961
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 961
Basic Material
Steel
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Fine
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 35 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 200

Ratings & reviews