This item is Discontinued.

Zoro Select Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 75 PK L04110.120.0120

This item is Discontinued.

Zoro Select

Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 75 PK (Discontinued)

Mfr # L04110.120.0120
Zoro # G5662697
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.120.0120
Zoro #
G5662697
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.75 mm
Threadlocker Minimum Temperature
M12-1.75
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Thread Pitch
1.75 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Screw Industry Standards
DIN 933
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 933
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 120 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 75

Ratings & reviews