This item is Discontinued.

Zoro Select Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 125 PK L04110.120.0075

This item is Discontinued.

Zoro Select

Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 125 PK (Discontinued)

Mfr # L04110.120.0075
Zoro # G5662721
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.120.0075
Zoro #
G5662721
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
75 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
75 mm
Minimum Thread Length
75 mm
Head and Washer Height
7.5 mm
Dia./Thread Size
M12-1.75
Screw Size
M12
Overall Length
75 mm
Wire Rope Length
75 mm
Length
75 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Basic Material
Steel
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.75 mm
Threadlocker Minimum Temperature
M12-1.75
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 75 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.