This item is Discontinued.

Zoro Select Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 100 PK L04100.140.0055

This item is Discontinued.

Zoro Select

Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 100 PK (Discontinued)

Mfr # L04100.140.0055
Zoro # G5664270
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.140.0055
Zoro #
G5664270
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
55 mm
Head Width
21 mm
Min. Thread Length
34 mm
Head Height
8.8 mm
Head and Washer Height
8.8 mm
Minimum Thread Length
34 mm
Dia./Thread Size
M14-2.00
Screw Size
M14
Overall Length
55 mm
Wire Rope Length
55 mm
Length
55 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC32
Head Type
Hex
Basic Material
Steel
Thread Type
Metric Coarse
Screw Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Thread Pitch
2 mm
Threadlocker Maximum Temperature
2 mm
Threadlocker Minimum Temperature
M14-2.00
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.