This item is Discontinued.

Zoro Select Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 40 PK L04160.160.0110

This item is Discontinued.

Zoro Select

Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 40 PK (Discontinued)

Mfr # L04160.160.0110
Zoro # G5661175
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04160.160.0110
Zoro #
G5661175
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.50
Fastener Length
110 mm
Head Width
24 mm
Min. Thread Length
38 mm
Head Height
10 mm
Minimum Thread Length
38 mm
Dia./Thread Size
M16-1.50
Screw Size
M16
Overall Length
110 mm
Wire Rope Length
110 mm
Length
110 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 960
Thread Type
Metric Fine
Screw Industry Standards
DIN 960
Tensile Strength
150,800 psi
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M16-1.50
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 960
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Dimensional Standards
DIN 960
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Fine
Fastener Thread Style
Partially Threaded
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.