This item is Discontinued.

Zoro Select Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 75 PK L04110.160.0050

This item is Discontinued.

Zoro Select

Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 75 PK (Discontinued)

Mfr # L04110.160.0050
Zoro # G5662575
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.160.0050
Zoro #
G5662575
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
50 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Drive Size
24 mm
Dia./Thread Size
M16-2.00
Screw Size
M16
Overall Length
50 mm
Wire Rope Length
50 mm
Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933 ISO 898-1
Item
Hex Head Cap Screw
Head Type
Hex
Fastener Industry Standards
DIN 933
Thread Type
Metric Coarse
Screw Industry Standards
DIN 933
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Type
Hex Head Cap Screw
Thread Pitch
2 mm
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
2 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M16-2.00
Material Quality Standard
ISO 898-1
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.