This item is Discontinued.

Zoro Select Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 50 PK L04104.160.0100

This item is Discontinued.

Zoro Select

Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 50 PK (Discontinued)

Mfr # L04104.160.0100
Zoro # G5663275
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04104.160.0100
Zoro #
G5663275
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Proof Load
830 N/sq mm
Screw Industry Standards
DIN 931
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Basic Material
Steel
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Thread Pitch
2 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2 mm
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M16-2.00
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Yellow Passivated, Dia./Thread Size M16-2.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.