This item is Discontinued.

Zoro Select Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 30 PK L04100.200.0100

This item is Discontinued.

Zoro Select

Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 30 PK (Discontinued)

Mfr # L04100.200.0100
Zoro # G5663905
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.200.0100
Zoro #
G5663905
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
100 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
46 mm
Minimum Thread Length
46 mm
Head and Washer Height
12.5 mm
Dia./Thread Size
M20-2.50
Screw Size
M20
Overall Length
100 mm
Wire Rope Length
100 mm
Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2.5 mm
Thread Pitch
2.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M20-2.50
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Basic Material
Steel
Head Type
Hex
Screw Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 30

Ratings & reviews