This item is Discontinued.

Zoro Select Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 30 PK L04110.200.0120

This item is Discontinued.

Zoro Select

Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 30 PK (Discontinued)

Mfr # L04110.200.0120
Zoro # G5662356
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.200.0120
Zoro #
G5662356
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
120 mm
Head Width
30 mm
Min. Thread Length
120 mm
Head Height
12.5 mm
Minimum Thread Length
120 mm
Head and Washer Height
12.5 mm
Dia./Thread Size
M20-2.50
Overall Length
120 mm
Screw Size
M20
Wire Rope Length
120 mm
Length
120 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M20-2.50
Threadlocker Maximum Temperature
2.5 mm
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Basic Material
Steel
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 120 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.