This item is Discontinued.

Zoro Select Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK L04110.200.0060

This item is Discontinued.

Zoro Select

Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (Discontinued)

Mfr # L04110.200.0060
Zoro # G5662408
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.200.0060
Zoro #
G5662408
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M20-2.50
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Material Quality Standard
ISO 898-1
Threadlocker Maximum Temperature
2.5 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 50

Ratings & reviews