This item is Discontinued.

Zoro Select Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 30 PK L04100.200.0080

This item is Discontinued.

Zoro Select

Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 30 PK (Discontinued)

Mfr # L04100.200.0080
Zoro # G5663920
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.200.0080
Zoro #
G5663920
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
80 mm
Head Width
30 mm
Min. Thread Length
46 mm
Head Height
12.5 mm
Minimum Thread Length
46 mm
Head and Washer Height
12.5 mm
Dia./Thread Size
M20-2.50
Screw Size
M20
Overall Length
80 mm
Wire Rope Length
80 mm
Length
80 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Proof Load
830 N/sq mm
Screw Industry Standards
DIN 931
Tensile Strength
150,800 psi
Basic Material
Steel
Rockwell Hardness
HRC32
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Thread Pitch
2.5 mm
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
2.5 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M20-2.50
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.