This item is Discontinued.

Zoro Select Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 120 mm L, 20 PK L04104.200.0120

This item is Discontinued.

Zoro Select

Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 120 mm L, 20 PK (Discontinued)

Mfr # L04104.200.0120
Zoro # G5663187
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04104.200.0120
Zoro #
G5663187
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
120 mm
Head Width
30 mm
Min. Thread Length
46 mm
Head Height
12.5 mm
Head and Washer Height
12.5 mm
Minimum Thread Length
46 mm
Dia./Thread Size
M20-2.50
Overall Length
120 mm
Screw Size
M20
Wire Rope Length
120 mm
Length
120 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Fastener Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M20-2.50
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2.5 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Yellow Passivated, Dia./Thread Size M20-2.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.