This item is Discontinued.

Zoro Select Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 60 mm L, 50 PK L04210.200.0060

This item is Discontinued.

Zoro Select

Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 60 mm L, 50 PK (Discontinued)

Mfr # L04210.200.0060
Zoro # G1599372
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04210.200.0060
Zoro #
G1599372
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
60 mm
Head Width
32 mm
Overall Length
60 mm
Head Dia.
32 mm
Head Height
13 mm
Thread Length
33 mm
Minimum Thread Length
33 mm
Grip Size
27 mm
Head Diameter
32 mm
Thread Size
M20-2.50
Fastener Length
60 mm
Screw Size
M20
Wire Rope Length
60 mm
Length
60 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6914, ISO 7412
Item
Structural Bolt
Structural Bolt Type
Structural Bolt
Thread Type
Partially Threaded
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Pitch
2.5 mm
Includes Nut
No
Dimensional Standards
DIN 6914, ISO 7412
Tensile Strength
145,038 psi
Thread Type
Coarse
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Finish Type
Hot Dipped Galvanized
Type
Structural Bolt

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 60 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.