This item is Discontinued.

Zoro Select Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK L04100.220.0100

This item is Discontinued.

Zoro Select

Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (Discontinued)

Mfr # L04100.220.0100
Zoro # G5663808
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.220.0100
Zoro #
G5663808
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Fastener Length
100 mm
Head Width
32 mm
Head Height
14 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Dia./Thread Size
M22-2.50
Screw Size
M22
Overall Length
100 mm
Wire Rope Length
100 mm
Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC32
Basic Material
Steel
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2.5 mm
Threadlocker Minimum Temperature
M22-2.50
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 25

Ratings & reviews