This item is Discontinued.

Zoro Select Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 15 PK L04100.240.0120

This item is Discontinued.

Zoro Select

Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 15 PK (Discontinued)

Mfr # L04100.240.0120
Zoro # G5663710
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.240.0120
Zoro #
G5663710
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
120 mm
Head Width
36 mm
Head Height
15 mm
Min. Thread Length
54 mm
Overall Length
120 mm
Screw Size
M24
Minimum Thread Length
54 mm
Wire Rope Length
120 mm
Length
120 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC32
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M24-3.00
Threadlocker Maximum Temperature
3 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.